The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
GP(0-200G)-20-P
Product Description
0-200Psig, 4-20, Packard, 1/4in.Npt
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
0-200 psig
Output
4-20 mA
Process Connection
1/4-18 NPT
Supply Voltage
13-30 VDC
Temperature Range
-40-221 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/RH3-O
ACI-Automation Components HVAC Sensors, Relative Humidity Series
Product Description
Outside, Eh, 3pct.
Specifications
Specifications
Application
Outdoor
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/AN-D-8-PB
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 8in., Pb
Specifications
Specifications
Application
Duct
Output
10 kOhm
Humidity Range
10-95% RH
Temperature Range (F)
-40-302 °F
Probe Length (in)
8 "
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
AFS-460
ACI-Automation Components HVAC Sensors, AFS Series
Specifications
Specifications
Pressure Range
0.4-12 in WC
Process Connection
1/2 Conduit
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/RH3-CP-O
ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series
Series
RH with Resistive Temperature Output
Product Description
Outside, Eh, 3pct.
Specifications
Specifications
Application
Outdoor
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/RH2-D
ACI-Automation Components HVAC Sensors, Relative Humidity Series
Product Description
Duct, Eh, 2pct.
Specifications
Specifications
Application
Duct
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-262
ACI-Automation Components HVAC Sensors, AFS Series
Product Description
Field Adjustable(.07in.-2in.W.C.)
Specifications
Specifications
Pressure Range
0.05-2 in WC
Process Connection
1/2 Conduit
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A/WPR2-100-10
Product Description
Wet To Wet, 0-100Psi, 10ft.
Specifications
Specifications
Accuracy
1 %
Pressure Range
0-100 psi
Process Connection
1/4-18 in NPT
NEMA Rating
NEMA 4X
IP Rating
IP66
Temperature Range
-22-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/CP-D-8-PB
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 8in., Pb
Specifications
Specifications
Application
Duct
Output
10 kOhm
Humidity Range
10-95% RH
Temperature Range (F)
-40-302 °F
Probe Length (in)
8 "
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/RH2-AN-R2LO
ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series
Item Number
A/RH2-AN-R2LO
Series
RH with Resistive Temperature Output
Product Description
Room, O/R, 2pct.
Specifications
Specifications
Application
Indoor
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
Yes
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
ACI-Automation Components
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved